
745,740 Series Mechanics Vise-Swivel Base, 5 in. Jaw Width, 5-1/4 in. Jaw, 3-3/4 in.
Mfr # 21400
Zoro # G611579497
product price:Â $517.99
/ea
Free Shipping & Returns
Key Features
Base Type
360 Degree Swivel
Number of Mounting Points
4
Throat Depth (In.)
3-3/4
Height
9.4
Jaw Width (In.)
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
21400
Zoro #
G611579497
UPC #
-
Country of Origin
China
Dimensions
Throat Depth (In.)
3-3/4
Height
9.4
Jaw Width (In.)
5
Width
10
Details
Base Type
360 Degree Swivel
Number of Mounting Points
4
Pipe Jaw Capacity (In.)
1/4 -- 2-1/2
Pipe Jaw #
21400-04
Opening Capacity Max (In.)
5-1/4
Description
Wilton 745, 740 Series Mechanics Vise - Swivel Base, 5 Jaw Width, 5-1/4 Jaw Opening, 3-3/4 Throat Depth -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.