11 pc. 1/2 in. Dr. DW Impact Socket Set, SAE, Chrome Vanadium, Laser Etched
- Mfr # M590DB
- Zoro # G123311134
product price:Â
$
59.99
/ea
Key Features
Drive Size
1/2 in
Finish
Polished
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M590DB
- Zoro #
- G123311134
- UPC #
- 39564505904
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Polished
- SAE or Metric
- SAE
- Material
- Chrome Vanadium Steel
- Impact Rated
- Yes
- Drive End Type
- Hex
- Grade
- Professional
- Socket Points
- 6 point
- Case Included
- Yes
- Color
- Black
- Socket Rail Included
- No
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Deep
Description
The Performance Tool M590DB 11pc 1/2-Inch Drive SAE Deep Wall Impact Socket set is engineered for durability and reliability. Constructed from drop forged chrome vanadium steel, these sockets are built to withstand heavy-duty use. Their rounded corners ensure a secure grip, while the large size laser etching enables easy identification of sizes. This set includes sizes ranging from 3/8 to 1-Inch, making it versatile for various applications. The Performance Tool M590DB is the ideal choice for professionals and DIY enthusiasts alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.