Zoro Homepage

79B, Magnetic Maple Jaw Inserts, 4In. X

  • Mfr # 63143

  • Zoro # G0882625


product price: $56.69
/ea

Key Features

Material
Maple
Application
Light Tradesman, Woodworking
Overall Width
4 in
Overall Length
10 in
Includes
2 Maple Jaw Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63143
Zoro #
G0882625
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
4 in
Overall Length
10 in

Details

Item
Magnetic Jaw Inserts
Material
Maple
Application
Light Tradesman, Woodworking
Includes
2 Maple Jaw Inserts
Compatible with Brand
Wilton
Compatible Manufacturer Part Number
79A
Compatible with Manufacturer Model Number
79A
Compatible Manufacturer Model Number
79A
For Use With Mfr. Model Number
79A
Compatible with Manufacturer Model No.
79A
Compatible with Mfr. Model No.
79A
For Use with Mfr Model Number
79A
Compatible Pump Manufacturer Part Number
79A
Compatible Mfr. Model Number
79A

Description

Magnetic Jaw Inserts, Application Light Tradesman, Woodworking, Compatible with Brand Wilton, Compatible with Grainger Part Number 41D418, Compatible with Manufacturer Model Number 79A, Material Maple, Overall Length 10 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.