Zoro Homepage

8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth

  • Mfr # 1200S-8

  • Zoro # G5394584


product price: $65.55
/ea

Key Features

Type
Light Duty F-Clamp
Handle Material
Steel
Throat Depth (In.)
4 3/4 in
Pad Type
Replaceable, V-Groove
Bar Material
Extruded Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200S-8
Zoro #
G5394584
UPC #
731325228199
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
4 3/4 in
Bar Thickness (In.)
7/16 in
Bar Width (In.)
7/8 in
Nominal Rail Size (In.)
7/8 x 7/16
Throat Depth
4 3/4 in
Bar Thickness
7/16 in
Throat Depth1
4 3/4 in
Bar Width
7/8 in

Details

Item
Bar Clamp
Type
Light Duty F-Clamp
Handle Material
Steel
Max. Jaw Opening (In.)
8 in
Pad Type
Replaceable, V-Groove
Bar Material
Extruded Steel
Load Capacity (Lb.)
1,200 lb
Application
Automotive, Metalworking, Plumbing, Welding, Woodworking
Swivel Type
Hex Head
Opening (In.)
8 in
Nominal Clamping Pressure
1,200
Jaw Pad Type
Swivel
Clamping Force1
1,200 lb
Clamping Capacity1
8 in
Clamping Force
1,200 lb

Description

The WILTON - 1200S-8 is a Bar Clamp, a tool that consists of a long rigid bar with a fixed head at one end and an adjustable sliding head on the other. Adjustable pressure holds workpieces in place for various applications such as automotive, metalworking, plumbing, welding, and woodworking. It is constructed with an extruded steel bar to provide structural integrity during clamping operations.

Key Features of the WILTON - 1200S-8 Bar Clamp:

  • Material: The Bar is made from extruded steel.
  • Bar Size: 7/16 in thick; 7/8 in wide.
  • Clamping Capacity: 8 in.
  • Clamping Force: maximum clamping force of 1,200 lb.
  • Swivel Type: Hex head.
  • Jaw Pad: Replaceable jaw pad; V-Grooved.
  • Handle Material: Steel.
  • Throat Depth: 4 3/4 in.
  • Type: Suitable for woodworking and metalworking applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.