Zoro Homepage

8 in. 648UHD Utility Vise with Swivel Base

  • Mfr # 825-28816

  • Zoro # G210074805


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Base Type
360 Degree Swivel
Width
11.8 in
Throat Depth (In.)
4-1/2 in
Height
11.4 in
Number of Mounting Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825-28816
Zoro #
G210074805
UPC #
731325749571
Country of Origin
China

Dimensions

Width
11.8 in
Throat Depth (In.)
4-1/2 in
Height
11.4 in
Length
22 in
Jaw Width (In.)
8 in

Details

Base Type
360 Degree Swivel
Number of Mounting Points
4
Max. Opening
8-1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.