825-21016 10 Lb Head; 16 in. Bash Sledge Hammer
- Mfr # 825-21016
- Zoro # G903750580
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Head Weight
10 lb
Head Material
Drop Forged Steel
Face Diameter
2-1/4 in
Handle Length
16 in
Height
2.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 825-21016
- Zoro #
- G903750580
- UPC #
- 731325223644
- Country of Origin
- Mexico
Dimensions
- Face Diameter
- 2-1/4 in
- Handle Length
- 16 in
- Height
- 2.62 in
- Width
- 6.81 in
Details
- Item
- Sledge Hammer
- Head Weight
- 10 lb
- Head Material
- Drop Forged Steel
Description
Specification
- Global Product Type - Hammers
- Handle Length - 16 in.
- Handle Material - Vulcanized Rubber and Steel
- Head Material - Drop Forged Steel
- Head Weight - 10 lbs.
- Height - 3 in.
- Length - 16 in.
- Width - 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.