Shop WILTON
See all product information
Create Account
825-28821 5.5 in. Mechanics Vise Reversible Jaw with Swivel Base
- Mfr # 825-28821
- Zoro # G103684968
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Base Type
360 Degree Swivel
Length
17.3
Throat Depth (In.)
3-3/4
Height
9.4
Jaw Width (In.)
5-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 825-28821
- Zoro #
- G103684968
- UPC #
- 731325749618
- Country of Origin
- China
- Base Type
- 360 Degree Swivel
- Number of Mounting Points
- 4
Dimensions
- Length
- 17.3
- Throat Depth (In.)
- 3-3/4
- Height
- 9.4
- Jaw Width (In.)
- 5-1/2
- Width
- 10.2
Description
5.5 in. Mechanics Vise Reversible Jaw with Swivel Base
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Dual lock-downs and a 360 deg swivel base
- Built-in pipe jaws handle a range of pipe sizes
- Size: 5.5"
- Weight: 51.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.