Shop WILTON
See all product information
Create Account
82.636210 1800S-12; 12 in. Regular Duty F-Clamp
- Mfr # 825-86210
- Zoro # G503750645
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Throat Depth
5-1/2 in
Clamping Force
1800 lb
Overall Width
8 in
Overall Height
2 in
Capacity
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 825-86210
- Zoro #
- G503750645
- UPC #
- 731325228243
- Country of Origin
- Taiwan, Province of China
- Clamping Force
- 1800 lb
- Capacity
- 12 in
Dimensions
- Throat Depth
- 5-1/2 in
- Overall Width
- 8 in
- Overall Height
- 2 in
- Overall Length
- 17.5 in
Description
Copper plated spindles and Perma-Pads resist welding spatter. Exclusive, ergonomic Wilton-Grip provides comfort. speed and visibility (included on many sizes). Forged sliding arm design reduces clamping setup time. New hex nut design makes replacing pads
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.