Zoro Homepage

Angle Clamp, 90 Deg, 3-11/32 In Miter

  • Mfr # 64000

  • Zoro # G0345861


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Miter Capacity (In.)
3 11/32 in
Jaw Length (In.)
4 1/8 in
Jaw Height (In.)
1 3/8 in
Material
Cast iron
Function
Eliminate Set-up Time and Effort for Metal-working Applications that Involve Right-angle Joining, Assembling, Welding or Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64000
Zoro #
G0345861
UPC #
019907640004
Country of Origin
India

Dimensions

Jaw Length (In.)
4 1/8 in
Jaw Height (In.)
1 3/8 in
Jaw Width
4 1/8 in
Throat Depth
1 3/8 in
Jaw Height
1 3/8 in

Details

Item
Angle Clamp
Miter Capacity (In.)
3 11/32 in
Material
Cast iron
Function
Eliminate Set-up Time and Effort for Metal-working Applications that Involve Right-angle Joining, Assembling, Welding or Grinding
Spindle
Copper-plated
Includes
Handle that Resist Weld Spattering
Features
Self-Centering Jaws to Quickly Adjust to Work Pieces, Slotted Holes in the Base, Milled Work Surfaces and Base
Spindle Material1
Copper
Jaw Material
Cast Iron
Self-Centering
Yes
Clamping Capacity
4 1/8 in
Clamping Angle - Maximum
90 Degrees
Application
Metalworking
Miter Capacity
3 3/8 in

Description

Angle Clamp, Miter Capacity 3 3/8 in, Jaw Width 4 1/8 in, Jaw Height 1 3/8 in, Throat Depth 1 3/8 in, Jaw Material Cast Iron, Spindle Material Copper, Clamping Capacity 4 1/8 in, Application Metalworking, Clamping Angle - Maximum 90 Degrees , Features Self-Centering Jaws to Quickly Adjust to Work Pieces, Slotted Holes in the Base, Milled Work Surfaces and Base, Includes Handle that Resist Weld Spattering, Self-Centering Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.