Zoro Homepage

Angle Machine Vise, 1-5/16 Deep, 2 in Open

  • Mfr # 11703

  • Zoro # G5506216


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Type
2-Axis Angular
Features
Base Type
Swivel
Jaw Width
2 in
Tilt Angle - Maximum
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11703
Zoro #
G5506216
UPC #
019907117032
Country of Origin
India

Dimensions

Jaw Width
2 in
Throat Depth
1 in
Overall Height
5 in
Overall Width
4-15/16"
Overall Length
8.9 in

Details

Item
Machine Vise
Type
2-Axis Angular
Features
Base Type
Swivel
Tilt Angle - Maximum
90 Degrees
Jaw Opening - Maximum
2 in
Machine Vise Type
3-Axis Tilting, Precision
Base Swivel - Maximum
360 Degrees
Compatible Machinery
Drill Press, Milling Machine, Surface Grinder
Base Material
Metal
Jaw Material
Metal
Jaw Face Type
Smooth
Number of Lock Down Bolts
2

Description

Machine Vise, 2-Axis Angular, 180 Degrees Horizontal Indexing, 360 Degrees Swivel Base, 90 Degrees Vertical and 180 Degrees Horizontal Indexing, All Ground Surfaces made to Close Tolerances, Bases have Keyways and Bolt Slots for Machine Mounting, Hardness of Jaws is 55 +/-3 HRC, Jaw Plates Hardened and Ground, Indexed for Angular Work

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.