Zoro Homepage

Bag Filter Kit

  • Mfr # PM1300TX-BK

  • Zoro # G1938251


product price: $1,099.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Static Pressure Range (In.)
11.31 w.c
HP
1-3/4 hp
Phase
Single
Amps AC
18/9
dBA
75 to 90 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1300TX-BK
Zoro #
G1938251
UPC #
731325175219
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
79 in
Depth (In.)
37 in
Impeller Dia. (In.)
12 in
Width (In.)
29 in
Filter Bag Length
48 in
Collection Bag Length
30 in
Connection Diameter
6 in; 4 in
Bag Diameter
20 in

Details

Static Pressure Range (In.)
11.31 w.c
HP
1-3/4 hp
Phase
Single
Amps AC
18/9
dBA
75 to 90 dBA
Item
Dust Collector
Voltage
115/230V
Product Type
Dust Collector
Impeller Fins
6
Impeller Material
Steel
Efficiency
30 microns

Description

Dust Collector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.