Zoro Homepage

Ball Pein Hammer, 40 oz, 15-1/2 In L

  • Mfr # 34014

  • Zoro # G4551154


product price: $71.95
/ea

Key Features

Head Weight
40 oz
Head Material
Steel
Overall Length
14 in
Handle Material
Steel
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34014
Zoro #
G4551154
UPC #
731325179286
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Face Diameter
1 7/8 in
Overall Length (In.)
13 1/2 in
Handle Length
14 in

Details

Item
Ball Peen Hammer
Head Weight
40 oz
Head Material
Steel
Handle Material
Steel
Tether Capable
Tether Capable
Head Weight (Oz.)
40.0
Head Weight (Lb.)
2-1/2
Handle
Vulcanized Rubber Non-Slip Grip
Features
Anti-Vibration, Safety Plate Prevents Head from Dislodging, Tapered Design Eliminates Vibration from Striking
Standards
TAA Complaint
Tether Style
Tether Capable
Grip Style
Textured
Face Material
Steel
Tether Ready
Yes
Dead Blow Hammer
No
Face Shape
Round
Hammer Type
Ball Peen Hammer
Grip Material
Rubber
Non-Sparking
No
Series
B.A.S.H(R)

Description

Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Steel, Head Weight 40 oz, Overall Length 14 in, Grip Style Textured, Face Diameter 1 7/8 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Face Shape Round, Features Anti-Vibration, Safety Plate Prevents Head from Dislodging, Tapered Design Eliminates Vibration from Striking, Grip Material Rubber, Handle Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.