Wilton
3" Standard Duty Combination Vise with Swivel Base
Mfr # 153
Zoro # G2838048
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3"
- Duty Rating Standard Duty
- Max. Opening 3"
- Base Type Swivel
- Max. Opening Range Less than 3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive DMAPLCH2020
- BOSCH Hammer Drill Bit, 21" L, 5/8" Shank Size HCFC5021
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black 60145
- DRILL AMERICA 5/8" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" D/ARSD3/8X5/8
- WILTON 6" Standard Duty All Terrain Vise with Case with Portable Base 10015
- WILTON 5" Standard Duty All Terrain Vise with Portable Base 10025
- WILTON 4" Standard Duty Combination Vise with Swivel Base WS4
- WILTON 4" Cradle-Style Angle Drill Press Vise 11754
- WILTON 3" Cradle-Style Angle Drill Press Vise 11753
- WILTON 7" Standard Duty Woodworking Vise with Stationary Base 78A
- WILTON 2-1/2" Drill Press Vise 12800
- Wilton Vises & Presses