Zoro Homepage

Blades, Material Steel, 5 7/8" L, 5 7/8" W

  • Mfr # 28931

  • Zoro # G008127546


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
5 7/8 in
Includes
(2) Identical Blades
Function
Quickly Cut Through Tough Materials
For Use With
WACF-3017 SHR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28931
Zoro #
G008127546
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 7/8 in
For Strut Width
2 1/8 in
Overall Width
5 7/8 in
For Strut Height
1 1/16 in
Overall Height
1 15/16 in

Details

Item
Blades
Material
Steel
Includes
(2) Identical Blades
Function
Quickly Cut Through Tough Materials
For Use With
WACF-3017 SHR
Compatible Tool Series
28910
For Strut Type
4D21
Cutting Capacity
1/10 in
Compatible Tool Brand
Wilton
Die Shape
B-Line

Description

Blades, Compatible Tool Brand Wilton, Compatible Tool Series 28910, Die Shape B-Line, For Strut Height 1 1/16 in, For Strut Type 4D21, For Strut Width 2 1/8 in, For Threaded Rod Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.