Zoro Homepage

Blades, Material Steel, 5 7/8" L, 5 7/8" W

  • Mfr # 28933

  • Zoro # G308127550


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
5 7/8 in
Includes
(1) Front Blade, (1) Rear Blade
Compatible Tool Brand
Wilton
For Use With
WACF-3017 SHR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28933
Zoro #
G308127550
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 7/8 in
Overall Width
5 7/8 in
Overall Height
1 15/16 in
For Threaded Rod Size
1/2-13, 1/4-20, 3/8 -16, 5/8 -11

Details

Item
Blades
Material
Steel
Includes
(1) Front Blade, (1) Rear Blade
Compatible Tool Brand
Wilton
For Use With
WACF-3017 SHR
Die Shape
Threaded Rod
For Strut Type
Threaded Rod
Compatible Tool Series
28910
Function
Quickly Cut Through Tough Materials

Description

Blades, Compatible Tool Brand Wilton, Compatible Tool Series 28910, Die Shape Threaded Rod, For Strut Height Not Applicable, For Strut Type Threaded Rod, For Strut Width Not Applicable, For Threaded Rod Size 1/2-13, 1/4-20, 3/8 -16, 5/8 -11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.