Bolt Cutter 30IN - Black Head
Mfr # BC-30B
Zoro # G3190288
product price: $72.99
/eaKey Features
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center
Material Application
Bars and Chains, Concrete-Reinforcing Rods, Medium Tensile and Soft Bolts, Rivets, Rods
Grip Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC-30B
Zoro #
G3190288
UPC #
662755494086
Country of Origin
China
Dimensions
Overall Length
30 in
Details
Item
Bolt Cutter
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center
Material Application
Bars and Chains, Concrete-Reinforcing Rods, Medium Tensile and Soft Bolts, Rivets, Rods
Grip Material
Rubber
Description
Bolt Cutter, Cutting Action Center, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.