Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 1-1/4", Iron, Light Duty, 550 lb.

  • Mfr # H566N

  • Zoro # G5014283


product price: $12.69
/ea

Key Features

Throat Depth
1 3/16 in
Body Material
Cast Iron
Clamping Force
550 lb
Clamping Pressure
550 lb
Throat Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H566N
Zoro #
G5014283
UPC #
019907221159
Country of Origin
China

Dimensions

Throat Depth
1 3/16 in
Throat Depth1
1 3/16 in

Details

Item
C-Clamp
Max. Opening
1 1/4 in
Body Material
Cast Iron
Clamping Force
550 lb
Clamping Pressure
550 lb
Throat Shape
Square
Body Finish
Powder Coated
Min. Opening
0 in
Anvil Shape
Flat
Spindle Material
Steel
Finish
Zinc Plated (Spindle)
Spindle Finish
Zinc Plated
Swivel Pad
Yes
Duty Rating
Light Duty
Body Color
Gray
Includes Swivel Pad
Yes
Jaw Opening - Maximum
1 1/4 in
Number of Spindles
1
Number of Anvils
1
Release Mechanism
Standard Thread
Handle Type
Thumbscrew
Jaw Pad Type
Flat
Jaw Opening - Minimum
0 in
High-Visibility
No

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 1 1/4 in, Jaw Opening - Minimum 0 in, Throat Depth 1 3/16 in, Clamping Force 550 lb, Body Material Cast Iron, Body Color Gray, Spindle Finish Zinc Plated, Spindle Material Steel, Handle Type Thumbscrew, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.