Zoro Homepage

C-Clamp, 1-3/4", Steel, Extra HD, 8750 lb.

  • Mfr # 1.5-FC

  • Zoro # G4972536


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Throat Depth
1 7/16 in
Body Material
Forged Steel
Clamping Force
8,750 lb
Clamping Pressure
8,750 lb
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.5-FC
Zoro #
G4972536
UPC #
019907145271
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
1 7/16 in
Throat Depth1
1 7/16 in

Details

Item
C-Clamp
Max. Opening
1 3/4 in
Body Material
Forged Steel
Clamping Force
8,750 lb
Clamping Pressure
8,750 lb
Body Color
Black
Finish
Black Oxide (Spindle)
Min. Opening
0 in
Throat Shape
Square
Swivel Pad
No
Anvil Shape
Flat
Duty Rating
Extra Heavy Duty
Spindle Finish
Black Oxide
Body Finish
Black Oxide
Spindle Material
Steel
Release Mechanism
Standard Thread
Jaw Opening - Maximum
1 3/4 in
High-Visibility
No
Number of Spindles
1
Handle Type
Square
Includes Swivel Pad
No
Jaw Opening - Minimum
0 in
Number of Anvils
1
Jaw Pad Type
Flat

Description

The Wilton 1.5-FC C-Clamp is a heavy duty, extra high duty c-clamp that can handle 8750 lb of clamping pressure. This c-clamp has a throat depth of 1 7/16 in., making it easy to use on larger surfaces. The drop forged steel body ensures the highest quality and durability. It has an 8,750 lb clamping pressure which allows you to secure materials without damaging them. If you need something strong and durable for your next project, the Wilton 1.5 FC C Clamp is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.