Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 10-1/4", Steel, Extra HD, 35, 000 lb

  • Mfr # 10-FC

  • Zoro # G4972563


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
10 1/2 in
Throat Depth
4 1/8 in
Body Material
Forged Steel
Clamping Force
35,000 lb
Clamping Pressure
35,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-FC
Zoro #
G4972563
UPC #
019907145905
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
4 1/8 in
Throat Depth1
4 1/8 in

Details

Item
C-Clamp
Max. Opening
10 1/2 in
Body Material
Forged Steel
Clamping Force
35,000 lb
Clamping Pressure
35,000 lb
Spindle Material
Steel
Body Color
Black
Min. Opening
0 in
Duty Rating
Extra Heavy Duty
Swivel Pad
No
Finish
Black Oxide (Spindle)
Anvil Shape
Flat
Throat Shape
Square
Spindle Finish
Black Oxide
Body Finish
Black Oxide
Jaw Opening - Maximum
10 1/2 in
Jaw Pad Type
Flat
High-Visibility
No
Release Mechanism
Standard Thread
Handle Type
Square
Includes Swivel Pad
No
Number of Spindles
1
Number of Anvils
1
Jaw Opening - Minimum
0 in

Description

This Wilton 10-FC C-Clamp is the perfect tool for high-tension clamping jobs. With a throat depth of 3 15/16 in., this extra heavy duty c-clamp provides you with greater stability and control. The black oxide spindle finish adds to its strength and durability, while the black oxide body color ensures that it will not rust or corrode. It has a max opening of 10 1/2 in., which means you can fit larger objects into this c clamp. The Wilton Extra Heavy Duty C Clamp is an essential tool that will make your work easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.