Zoro Homepage

C-Clamp, 10", Steel, Regular Duty, 8000 lb.

  • Mfr # H410

  • Zoro # G3177015


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Max. Opening
10 in
Throat Depth
5 3/8 in
Body Material
Drop Forged Steel
Clamping Force
8,000 lb
Clamping Pressure
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H410
Zoro #
G3177015
UPC #
019907203063
Country of Origin
China

Dimensions

Throat Depth
5 3/8 in
Throat Depth1
5 3/8 in

Details

Item
C-Clamp
Max. Opening
10 in
Body Material
Drop Forged Steel
Clamping Force
8,000 lb
Clamping Pressure
8,000 lb
Swivel Pad
Yes
Spindle Material
Steel
Min. Opening
0 in
Anvil Shape
Flat
Duty Rating
Regular Duty
Throat Shape
Standard
Body Color
Black
Spindle Finish
Black Oxide
Body Finish
Black Oxide
Finish
Copper Plated (Spindle)
Jaw Opening - Minimum
0 in
Includes Swivel Pad
Yes
Jaw Opening - Maximum
10 in

Description

The Wilton H410 C-Clamp is the ideal tool for all your clamping needs. Made of drop forged steel, this regular duty c-clamp has a throat depth of 5 3/8 in. and an opening of 10 in. It features copper plating on the spindle, which protects it from rust and corrosion. The black oxide finish offers extra protection against rust and corrosion as well. This c-clamp has a body color of black and a min opening of 0 in., so you can be sure that it will work with any application. If you are looking for a high quality C Clamp, look no further than the Wilton H410 C-Clamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.