Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 12", Iron, Regular Duty, 2850 lb., Finish: black oxide

  • Mfr # 540A-12

  • Zoro # G4411723


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
3 5/8 in
Body Material
Cast Iron
Clamping Force
2,850 lb
Clamping Pressure
2,850 lb
Swivel Pad
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540A-12
Zoro #
G4411723
UPC #
019907220084
Country of Origin
China

Dimensions

Throat Depth
3 5/8 in
Throat Depth1
3 5/8 in

Details

Item
C-Clamp
Max. Opening
12 in
Body Material
Cast Iron
Clamping Force
2,850 lb
Clamping Pressure
2,850 lb
Swivel Pad
Yes
Body Color
Black
Spindle Finish
Black Oxide
Body Finish
Black Oxide
Min. Opening
0 in
Finish
black oxide
Spindle Material
Steel
Anvil Shape
Flat
Throat Shape
Standard
Duty Rating
Heavy Duty
High-Visibility
No
Handle Type
Sliding T
Jaw Opening - Maximum
12 in
Number of Spindles
1
Release Mechanism
Standard Thread
Number of Anvils
1
Jaw Pad Type
Flat
Includes Swivel Pad
Yes
Jaw Opening - Minimum
0 in

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 12 in, Jaw Opening - Minimum 0 in, Throat Depth 3 5/8 in, Clamping Force 2,850 lb, Body Material Cast Iron, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.