Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 2-1/2", Iron, Heavy Duty, 1005 lb.

  • Mfr # 142-1/2C

  • Zoro # G5014247


product price: $12.15
/ea

Key Features

Max. Opening
2 1/2 in
Throat Depth
2 1/2 in
Body Material
Cast Iron
Clamping Force
1,005 lb
Clamping Pressure
1,005 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-1/2C
Zoro #
G5014247
UPC #
019907414261
Country of Origin
China

Dimensions

Throat Depth
2 1/2 in
Throat Depth1
2 1/2 in

Details

Item
C-Clamp
Max. Opening
2 1/2 in
Body Material
Cast Iron
Clamping Force
1,005 lb
Clamping Pressure
1,005 lb
Min. Opening
0 in
Spindle Material
Steel
Anvil Shape
Flat
Swivel Pad
Yes
Throat Shape
Standard
Spindle Finish
Black Oxide
Finish
Black Oxide (Spindle)
Body Color
Black
Duty Rating
Medium Duty
Body Finish
Black Oxide
Jaw Opening - Maximum
2 1/2 in
Jaw Pad Type
Flat
Jaw Opening - Minimum
0 in
Number of Anvils
1
High-Visibility
No
Includes Swivel Pad
Yes
Release Mechanism
Standard Thread
Handle Type
Sliding T
Number of Spindles
1

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/2 in, Clamping Force 1,005 lb, Body Material Cast Iron, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.