Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 2-1/2", Iron, Light Duty, 1600 lb.

  • Mfr # 245

  • Zoro # G4411775


product price: $26.29
/ea

Key Features

Max. Opening
2 1/2 in
Body Material
Cast Iron
Clamping Force
1,600 lb
Clamping Pressure
1,600 lb
Spindle Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245
Zoro #
G4411775
UPC #
019907424505
Country of Origin
China

Dimensions

Throat Depth
4 3/4 in
Throat Depth1
4 3/4 in

Details

Item
C-Clamp
Max. Opening
2 1/2 in
Body Material
Cast Iron
Clamping Force
1,600 lb
Clamping Pressure
1,600 lb
Spindle Finish
Black Oxide
Spindle Material
Steel
Min. Opening
0 in
Finish
black oxide
Body Finish
Black Oxide
Throat Shape
Standard
Body Color
Gray
Duty Rating
Medium Duty
Swivel Pad
Yes
Anvil Shape
Flat
Number of Spindles
1
Jaw Opening - Minimum
0 in
Release Mechanism
Standard Thread
High-Visibility
No
Jaw Opening - Maximum
2 1/2 in
Handle Type
Sliding T
Jaw Pad Type
Flat
Includes Swivel Pad
Yes
Number of Anvils
1

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 4 3/4 in, Clamping Force 1,600 lb, Body Material Cast Iron, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.