Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 2-1/2", Steel, Light Duty, 850 lb.

  • Mfr # 56

  • Zoro # G5036534


product price: $14.39
/ea

Key Features

Throat Depth
2 1/2 in
Body Material
Forged Steel
Clamping Force
850 lb
Clamping Pressure
850 lb
Throat Shape
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56
Zoro #
G5036534
UPC #
019907213079
Country of Origin
India

Dimensions

Throat Depth
2 1/2 in
Throat Depth1
2 1/2 in

Details

Item
C-Clamp
Max. Opening
2 1/2 in
Body Material
Forged Steel
Clamping Force
850 lb
Clamping Pressure
850 lb
Throat Shape
Standard
Body Color
Gray
Spindle Material
Steel
Swivel Pad
Yes
Spindle Finish
Zinc Plated
Duty Rating
Light Duty
Min. Opening
0 in
Anvil Shape
Flat
Finish
Zinc Plated (Spindle)
Body Finish
Powder Coated
Jaw Opening - Minimum
0 in
Jaw Pad Type
Flat
Includes Swivel Pad
Yes
Number of Anvils
1
Number of Spindles
1
Handle Type
Sliding T
Release Mechanism
Standard Thread
High-Visibility
No
Jaw Opening - Maximum
2 1/2 in

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/2 in, Clamping Force 850 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Zinc Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.