Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 2", Steel, Regular Duty, 2700 lb.

  • Mfr # 802

  • Zoro # G4455421


product price: $26.59
/ea

Key Features

Max. Opening
2 in
Throat Depth
1 13/16 in
Body Material
Forged Steel
Clamping Force
2,700 lb
Clamping Pressure
2,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802
Zoro #
G4455421
UPC #
019907147145
Country of Origin
China

Dimensions

Throat Depth
1 13/16 in
Throat Depth1
1 13/16 in

Details

Item
C-Clamp
Max. Opening
2 in
Body Material
Forged Steel
Clamping Force
2,700 lb
Clamping Pressure
2,700 lb
Finish
Black Oxide (Spindle)
Body Finish
Powder Coated
Spindle Material
Steel
Duty Rating
Heavy Duty
Anvil Shape
Flat
Spindle Finish
Black Oxide
Min. Opening
0 in
Throat Shape
Standard
Swivel Pad
Yes
Body Color
Gray
Jaw Opening - Minimum
0 in
High-Visibility
No
Number of Spindles
1
Jaw Pad Type
V-Grooved
Includes Swivel Pad
Yes
Jaw Opening - Maximum
2 in
Handle Type
Sliding T
Release Mechanism
Standard Thread
Number of Anvils
1

Description

C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 in, Jaw Opening - Minimum 0 in, Throat Depth 1 13/16 in, Clamping Force 2,700 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.