Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 3-5/16", Steel, Extra HD, 16, 250 lb

  • Mfr # 3-FC

  • Zoro # G4971531


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
3 5/16 in
Throat Depth
2 1/2 in
Body Material
Forged Steel
Clamping Force
16,250 lb
Clamping Pressure
16,250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-FC
Zoro #
G4971531
UPC #
019907145455
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
2 1/2 in
Throat Depth1
2 1/2 in

Details

Item
C-Clamp
Max. Opening
3 5/16 in
Body Material
Forged Steel
Clamping Force
16,250 lb
Clamping Pressure
16,250 lb
Throat Shape
Square
Finish
Black Oxide (Spindle)
Min. Opening
0 in
Spindle Material
Steel
Duty Rating
Extra Heavy Duty
Swivel Pad
No
Anvil Shape
Flat
Body Finish
Black Oxide
Body Color
Black
Spindle Finish
Black Oxide
Number of Anvils
1
Jaw Opening - Minimum
0 in
Jaw Opening - Maximum
3 1/4 in
High-Visibility
No
Release Mechanism
Standard Thread
Handle Type
Square
Number of Spindles
1
Jaw Pad Type
Flat
Includes Swivel Pad
No

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad No, Jaw Opening - Maximum 3 1/4 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/2 in, Clamping Force 16,250 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Square, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.