Zoro Homepage

C-Clamp, 4-1/2", Steel, Extra HD, 20, 000 lb.

  • Mfr # 4-FC

  • Zoro # G4972554


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
4 1/2 in
Throat Depth
2 7/8 in
Body Material
Forged Steel
Clamping Force
20,000 lb
Clamping Pressure
20,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-FC
Zoro #
G4972554
UPC #
019907145547
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
2 7/8 in
Throat Depth1
2 7/8 in

Details

Item
C-Clamp
Max. Opening
4 1/2 in
Body Material
Forged Steel
Clamping Force
20,000 lb
Clamping Pressure
20,000 lb
Duty Rating
Extra Heavy Duty
Anvil Shape
Flat
Min. Opening
0 in
Spindle Finish
Black Oxide
Spindle Material
Steel
Body Finish
Black Oxide
Swivel Pad
No
Throat Shape
Square
Finish
Black Oxide (Spindle)
Body Color
Black
High-Visibility
No
Release Mechanism
Standard Thread
Includes Swivel Pad
No
Jaw Pad Type
Flat
Jaw Opening - Minimum
0 in
Number of Anvils
1
Handle Type
Square
Number of Spindles
1
Jaw Opening - Maximum
4 1/2 in

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad No, Jaw Opening - Maximum 4 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 2 7/8 in, Clamping Force 20,000 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Square, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.