Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb.

  • Mfr # 404

  • Zoro # G4411364


product price: $36.99
/ea

Key Features

Max. Opening
4 1/4 in
Throat Depth
3 1/4 in
Body Material
Forged Steel
Clamping Force
6,200 lb
Clamping Pressure
6,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404
Zoro #
G4411364
UPC #
019907142423
Country of Origin
China

Dimensions

Throat Depth
3 1/4 in
Throat Depth1
3 1/4 in

Details

Item
C-Clamp
Max. Opening
4 1/4 in
Body Material
Forged Steel
Clamping Force
6,200 lb
Clamping Pressure
6,200 lb
Throat Shape
Standard
Finish
Black Oxide (Spindle)
Body Color
Gray
Min. Opening
0 in
Swivel Pad
Yes
Duty Rating
Extra Heavy Duty
Body Finish
Powder Coated
Spindle Material
Steel
Anvil Shape
Flat
Spindle Finish
Black Oxide
Jaw Opening - Maximum
4 1/4 in
Jaw Pad Type
V-Grooved
High-Visibility
No
Number of Spindles
1
Handle Type
Sliding T
Release Mechanism
Standard Thread
Jaw Opening - Minimum
0 in
Number of Anvils
1
Includes Swivel Pad
Yes

Description

Wilton Classic 400 Series C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each C-Clamp is drop forged and features an ACME rolled spindle with Black Oxide Coating, replaceable Perma-Pads and a v-grooved anvil for secure holding of all materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.