Zoro Homepage

C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in

  • Mfr # 804

  • Zoro # G4417332


product price: $45.69
/ea

Key Features

Max. Opening
4 in
Throat Depth
2 5/16 in
Body Material
Forged Steel
Clamping Force
3,700 lb
Clamping Pressure
3,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804
Zoro #
G4417332
UPC #
019907147428
Country of Origin
China

Dimensions

Throat Depth
2 5/16 in
Throat Depth1
2 5/16 in

Details

Item
C-Clamp
Max. Opening
4 in
Body Material
Forged Steel
Clamping Force
3,700 lb
Clamping Pressure
3,700 lb
Body Color
Gray
Spindle Finish
Black Oxide
Spindle Material
Steel
Min. Opening
0 in
Swivel Pad
Yes
Anvil Shape
Flat
Duty Rating
Heavy Duty
Finish
Black Oxide (Spindle)
Throat Shape
Standard
Body Finish
Powder Coated
High-Visibility
No
Includes Swivel Pad
Yes
Handle Type
Sliding T
Release Mechanism
Standard Thread
Number of Anvils
1
Jaw Opening - Minimum
0 in
Number of Spindles
1
Jaw Pad Type
V-Grooved
Jaw Opening - Maximum
4 in

Description

The Wilton 804 C-Clamp is a regular duty clamp designed to provide exceptional performance and durability. The black oxide spindle has a powder coated body that protects against corrosion. With a throat depth of 2 5/16 in., this 4" C-clamp can accommodate objects up to 4" thick. Its 3700 lb. maximum opening allows you to use it on different types of materials, from pipes and tubing to metal sheets and more. This sturdy steel clamp has a regular duty rating for the best results in demanding conditions. You will appreciate the high quality construction of the Wilton 804 C-Clamp when you are working with tough projects that require powerful clamps like this one.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.