Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 4", Steel, Regular Duty, 4100 lb.

  • Mfr # 4404

  • Zoro # G505934944


product price: $61.35
/ea

Key Features

Max. Opening
4 in
Throat Depth
4 in
Body Material
Forged Steel
Clamping Force
4,100 lb
Clamping Pressure
4,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4404
Zoro #
G505934944
UPC #
019907143505
Country of Origin
China

Dimensions

Throat Depth
4 in
Throat Depth1
4 in

Details

Item
C-Clamp
Max. Opening
4 in
Body Material
Forged Steel
Clamping Force
4,100 lb
Clamping Pressure
4,100 lb
Body Finish
Powder Coated
Anvil Shape
Flat
Duty Rating
Heavy Duty
Min. Opening
0 in
Throat Shape
Square
Spindle Finish
Black Oxide
Spindle Material
Steel
Body Color
Gray
Swivel Pad
Yes
Finish
Black Oxide (Spindle), Powder Coated (Body)
Number of Anvils
1
High-Visibility
No
Jaw Pad Type
V-Grooved
Jaw Opening - Maximum
4 in
Jaw Opening - Minimum
0 in
Number of Spindles
1
Includes Swivel Pad
Yes
Release Mechanism
Standard Thread
Handle Type
Sliding T

Description

C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 4 in, Jaw Opening - Minimum 0 in, Throat Depth 4 in, Clamping Force 4,100 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.