Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 6-1/4", Steel, Extra HD, 27, 500 lb.

  • Mfr # 6-FC

  • Zoro # G4972511


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
6 1/2 in
Throat Depth
3 1/2 in
Body Material
Forged Steel
Clamping Force
27,500 lb
Clamping Pressure
27,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-FC
Zoro #
G4972511
UPC #
019907145721
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
3 1/2 in
Throat Depth1
3 1/2 in

Details

Item
C-Clamp
Max. Opening
6 1/2 in
Body Material
Forged Steel
Clamping Force
27,500 lb
Clamping Pressure
27,500 lb
Duty Rating
Extra Heavy Duty
Min. Opening
0 in
Swivel Pad
No
Body Finish
Black Oxide
Throat Shape
Square
Anvil Shape
Flat
Body Color
Black
Spindle Finish
Black Oxide
Spindle Material
Steel
Finish
Black Oxide (Spindle)
Jaw Pad Type
Flat
Handle Type
Square
Includes Swivel Pad
No
Release Mechanism
Standard Thread
Jaw Opening - Minimum
0 in
High-Visibility
No
Number of Spindles
1
Jaw Opening - Maximum
6 1/2 in
Number of Anvils
1

Description

Wilton Brute Force Bridge C-Clamps are ideal for heavy construction and fabrication. Brute Force C-Clamps boast a drop forged frame, black oxide coating, and clamping force ranging up to 40,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.