Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 8-1/2", Steel, Extra HD, 31, 250 lb.

  • Mfr # 8-FC

  • Zoro # G5037916


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
8 1/2 in
Throat Depth
3 7/8 in
Body Material
Forged Steel
Clamping Force
31,250 lb
Clamping Pressure
31,250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-FC
Zoro #
G5037916
UPC #
019907145813
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
3 7/8 in
Throat Depth1
3 7/8 in

Details

Item
C-Clamp
Max. Opening
8 1/2 in
Body Material
Forged Steel
Clamping Force
31,250 lb
Clamping Pressure
31,250 lb
Min. Opening
0 in
Finish
Black Oxide (Spindle)
Duty Rating
Extra Heavy Duty
Spindle Finish
Black Oxide
Anvil Shape
Flat
Swivel Pad
No
Throat Shape
Square
Body Color
Black
Spindle Material
Steel
Body Finish
Black Oxide
Jaw Opening - Maximum
8 1/2 in
Number of Spindles
1
High-Visibility
No
Handle Type
Square
Release Mechanism
Standard Thread
Jaw Pad Type
Flat
Includes Swivel Pad
No
Number of Anvils
1
Jaw Opening - Minimum
0 in

Description

The WILTON 8-FC C-Clamp is a heavy duty clamp you can use to secure a variety of objects. With an 8 1/2" max opening, this extra heavy duty c-clamp is ideal for industrial and automotive applications. It has a throat depth of 3 5/8 in., which means it provides increased stability when securing items. The drop forged steel body ensures that the clamp will remain durable even after extended use. This black oxide finish on the spindle prevents corrosion while also offering a smooth surface that won't scratch or damage surfaces. The WILTON 8 FC C Clamp is the industrial grade tool you need to get your job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.