Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb.

  • Mfr # 408

  • Zoro # G4455437


product price: $72.69
/ea

Key Features

Max. Opening
8 1/4 in
Throat Depth
4 15/16 in
Body Material
Forged Steel
Clamping Force
6,900 lb
Clamping Pressure
6,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408
Zoro #
G4455437
UPC #
019907142706
Country of Origin
China

Dimensions

Throat Depth
4 15/16 in
Throat Depth1
4 15/16 in

Details

Item
C-Clamp
Max. Opening
8 1/4 in
Body Material
Forged Steel
Clamping Force
6,900 lb
Clamping Pressure
6,900 lb
Anvil Shape
Flat
Min. Opening
0 in
Body Finish
Powder Coated
Throat Shape
Standard
Duty Rating
Extra Heavy Duty
Body Color
Gray
Spindle Finish
Black Oxide
Finish
Black Oxide (Spindle)
Swivel Pad
Yes
Spindle Material
Steel
Handle Type
Sliding T
Jaw Opening - Minimum
0 in
Number of Anvils
1
Jaw Pad Type
V-Grooved
Jaw Opening - Maximum
8 1/4 in
Number of Spindles
1
Release Mechanism
Standard Thread
Includes Swivel Pad
Yes
High-Visibility
No

Description

C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 1/4 in, Jaw Opening - Minimum 0 in, Throat Depth 4 15/16 in, Clamping Force 6,900 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.