C-Clamp, Max Opening 6 in, Throat Depth 3 1/4 in, Clamping Pressure 1,400 lb, Iron

  • Mfr # 146C

  • Zoro # G5014344


product price: $26.95
/ea

Key Features

Max. Opening
6 in
Throat Depth
3 1/4 in
Body Material
Cast Iron
Clamping Force
1,400 lb
Clamping Pressure
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146C
Zoro #
G5014344
UPC #
019907414087
Country of Origin
China

Dimensions

Throat Depth
3 1/4 in
Throat Depth1
3 1/4 in

Details

Item
C-Clamp
Max. Opening
6 in
Body Material
Cast Iron
Clamping Force
1,400 lb
Clamping Pressure
1,400 lb
Body Color
Black
Spindle Finish
Black Oxide
Anvil Shape
Flat
Spindle Material
Steel
Min. Opening
0 in
Duty Rating
Medium Duty
Finish
Black Oxide (Spindle)
Throat Shape
Standard
Swivel Pad
Yes
Body Finish
Black Oxide
Number of Anvils
1
Jaw Opening - Maximum
6 in
Jaw Opening - Minimum
0 in
Handle Type
Sliding T
Number of Spindles
1
Includes Swivel Pad
Yes
Jaw Pad Type
Flat
High-Visibility
No
Release Mechanism
Standard Thread

Description

Wilton 140 Series Carriage C-Clamps are ideal for light industrial, woodworking and repair applications. They feature clamping pressure up to 1700 lbs, a black oxide coating, oscillating head, and sliding cross pin handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.