Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp Set, 8", Iron, Light Duty

  • Mfr # 11115

  • Zoro # G3106568


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
8 in
Throat Depth
1 3/4 in, 3 1/4 in
Body Material
Cast Iron
Clamping Force
1,110 lb, 2,150 lb, 2,450 lb, 2,850 lb
Clamping Pressure
1100 lb., 2150 lb., 2450 lb., 2750 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11115
Zoro #
G3106568
UPC #
731325455410
Country of Origin
China

Dimensions

Throat Depth
1 3/4 in, 3 1/4 in
Throat Depth1
1 3/4 in, 3 1/4 in
Included Clamp Sizes
2 1/2 in, 4 in, 6 in, 8 in

Details

Item
C-Clamp Kit
Max. Opening
8 in
Body Material
Cast Iron
Clamping Force
1,110 lb, 2,150 lb, 2,450 lb, 2,850 lb
Clamping Pressure
1100 lb., 2150 lb., 2450 lb., 2750 lb.
Body Color
Black
Finish
black oxide
Swivel Pad
Yes
Duty Rating
Heavy Duty, Medium Duty
Spindle Finish
Black Oxide
Anvil Shape
Flat
Min. Opening
0 in
Spindle Material
Steel
Includes
(1) 540A Series C-Clamp 0 to 2-1/2" Opening Capacity; (1) 540A Series C-Clamp 0 to 4" Opening Capacity; (1) 540A Series C-Clamp 0 to 6" Opening Capacity; (1) 540A Series C-Clamp 0 to 8" Opening Capacity
Body Finish
Powder Coated
Throat Shape
Square
Clamping Force1
1,110 lb, 2,150 lb, 2,450 lb, 2,850 lb
Jaw Opening - Minimum
0 in
Release Mechanism
Standard Thread
Jaw Opening - Maximum
8 in
Handle Type
Sliding T
Number of Spindles
1
Number of Anvils
1
Jaw Pad Type
Flat
Includes Swivel Pad
Yes
Number of Clamps
4
High-Visibility
No

Description

C-Clamp Set, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 in, Jaw Opening - Minimum 0 in, Throat Depth 1 3/4 in, 3 1/4 in, Clamping Force 1,110 lb, 2,150 lb, 2,450 lb, 2,850 lb, Body Material Cast Iron, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Handle Type Sliding T, Included Clamp Sizes 2 1/2 in, 4 in, 6 in, 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.