Zoro Homepage

C-Clamp Set, 8", Steel

  • Mfr # 11114

  • Zoro # G3106577


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
8 in
Throat Depth
2 1/4 in, 4 15/16 in
Body Material
Forged Steel
Clamping Force
3,500 lb, 6,200 lb, 6,600 lb, 6,900 lb
Clamping Pressure
3500 lb., 6200 lb., 6600 lb., 6900 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11114
Zoro #
G3106577
UPC #
731325455403
Country of Origin
China

Dimensions

Throat Depth
2 1/4 in, 4 15/16 in
Throat Depth1
2 1/4 in, 4 15/16 in
Included Clamp Sizes
2 in, 4 in, 6 in, 8 in

Details

Item
C-Clamp Kit
Max. Opening
8 in
Body Material
Forged Steel
Clamping Force
3,500 lb, 6,200 lb, 6,600 lb, 6,900 lb
Clamping Pressure
3500 lb., 6200 lb., 6600 lb., 6900 lb.
Includes
(1) H402CS C-Clamp 0 to 2" Opening Capacity; (1) H404CS C-Clamp 0 to 4" Opening Capacity; (1) H406 CS C-Clamp 0 to 6" Opening Capacity; (1) H408CS C-Clamp 0 to 8" Opening Capacity
Body Finish
Powder Coated
Spindle Finish
Copper Plated
Spindle Material
Steel
Min. Opening
0 in
Throat Shape
Standard
Body Color
Yellow
Swivel Pad
Yes
Standards
OSHA Safety Color Standard
Duty Rating
Extra Heavy Duty, Heavy Duty
Finish
Chrome Plated (Spindle)
Anvil Shape
V-Grooved
Number of Clamps
4
Jaw Opening - Maximum
8 in
Jaw Opening - Minimum
0 in
Number of Spindles
1
Number of Anvils
1
Jaw Pad Type
V-Grooved
Clamping Force1
3,500 lb, 6,200 lb, 6,600 lb, 6,900 lb
Release Mechanism
Standard Thread
High-Visibility
Yes
Handle Type
Sliding T
Includes Swivel Pad
Yes

Description

C-Clamp Set, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/4 in, 4 15/16 in, Clamping Force 3,500 lb, 6,200 lb, 6,600 lb, 6,900 lb, Body Material Forged Steel, Body Color Yellow, Spindle Finish Copper Plated, Spindle Material Steel, High Visibility Yes, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Handle Type Sliding T, Included Clamp Sizes 2 in, 4 in, 6 in, 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.