Zoro Homepage

Casting Nut w/ Two Pins

  • Mfr # 21800-05

  • Zoro # G1182566


product price: $21.25
/ea

Key Features

Nut Style
Lock Nut
Finish
Plain
Fastener Finish
Plain
Material Grade/Class
Not Graded
Pack Size
Small Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21800-05
Zoro #
G1182566
UPC #
662755510007
Country of Origin
China

Details

Item
Spindle Lcoking Nut
Nut Style
Lock Nut
Finish
Plain
Fastener Finish
Plain
Material Grade/Class
Not Graded
Pack Size
Small Pack
Bolt Compatibility
Grade 2
Finish Type
Plain

Description

Spindle Lcoking Nut, Finish Plain, Material Grade/Class Not Graded, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.