
Collar Assembly, 5/8 In
Mfr # 2904010
Zoro # G5372026
product price: $32.95
/eaKey Features
Fits Brand
Wilton
Impact Rated
No
For Use With Mfr. Model Number
1765XC
Includes
(3) Screws, Thrust Washer
Product Type
Spindle Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2904010
Zoro #
G5372026
UPC #
731325168624
Country of Origin
Taiwan, Province of China
Dimensions
For Vise Jaw Width
6 1/2 in
Details
Fits Brand
Wilton
Item
Replacement Collar Assembly
Impact Rated
No
For Use With Mfr. Model Number
1765XC
Includes
(3) Screws, Thrust Washer
Product Type
Spindle Retainer
Compatible with Manufacturer Model Number
1765XC
Compatible with Brand
Wilton
Compatible Manufacturer Part Number
1765XC
Compatible Manufacturer Model Number
1765XC
Compatible with Manufacturer Model No.
1765XC
Compatible with Mfr. Model No.
1765XC
For Use with Mfr Model Number
1765XC
Compatible Pump Manufacturer Part Number
1765XC
Compatible Mfr. Model Number
1765XC
Description
Replacement Collar Assembly, Product Type Spindle Retainer, For Vise Jaw Width 6 1/2 in, Compatible with Brand Wilton, Compatible with Grainger Part Number 1Z804, 4Z667, 5ERF5, 6Z393, Compatible with Manufacturer Model Number 1765XC, Includes (3) Screws, Thrust Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.