Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Vise, 18-7/64" L, 10-13/64" H

  • Mfr # 674U

  • Zoro # G7443850


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Standard Duty
Overall Height
10 3/16 in
Overall Length
18 1/8 in
Throat Depth
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674U
Zoro #
G7443850
UPC #
731325749588
Country of Origin
China

Dimensions

Overall Height
10 3/16 in
Overall Length
18 1/8 in
Throat Depth
2 3/4 in
Mounting Hole Dia.
11/16 in
Throat Depth - Vises
2 3/4 in
Overall Width
11 in
Throat Depth Range
Less than 3 in
Jaw Width Range
3 in to 5 in
Jaw Width - Vises
4 1/2 in
Jaw Face Width
4 1/2 in
Pipe Diameter - Maximum
1 1/2 in
Mounting Hole Diameter
3/8 in
Pipe Diameter - Minimum
1/8 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Built-In Pipe Jaws Handle a Range of Pipe Sizes, Large Anvil Work Surface, Large Anvil Work Surface for Forming and Shaping Materials, Powder Coat Paint Resists Scratches and Provides a Tough Durable Surface, Replaceable Hardened Steel Jaws with a Serrated Pattern Ensure Grip and a Long Life
Base Type - Vises
Swivel
Reversible
No
High Visibility
No
Body Casting Tensile Strength
30,000 psi
Rotating Angle
360 Degrees
Deep Throat
No
Jaw Material
Steel
Number of Mounting Points
4
Max. Opening Range
3 in to 5 in
Product Grouping - Vises
Bench Vises
Duty Rating - Vises
Standard Duty
Material -Vises
Ductile Iron
Pipe Capacity - Vises
1/8 in to 1-1/2 in
Max. Opening - Vises
4 in
Quick-Acting
No
Swivel Angle - Vises
360 Degrees
Jaw Face - Vises
Serrated
Item - Vises
Combination Vise
Number of Lock Down Bolts
2
Jaw Type
Replaceable
Pipe Jaw Included
Yes
High-Visibility
No
Base Swivel Angle
360 Degrees
Jaw Attachment Type
Replaceable
Includes Pipe Jaw
Yes
Body Tensile Strength
30,000 psi
Base Tensile Strength
60,000 psi
Vise Type
Bench Vise
Base Material
Iron
Jaw Face Type
Serrated
Jaw Pad Material
Hardened Steel
Body Material
Ductile Iron
Material Process
Cast
Number of Mounting Holes
4
Spindle Type
Enclosed
Includes Rotating Head
No
Jaw Opening - Maximum
4 in

Description

Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Enclosed, Jaw Face Width 4 1/2 in, Jaw Opening - Maximum 4 in, Throat Depth 2 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 1 1/2 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Ductile Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.