Zoro Homepage

Combination Vise, 6-1/2" Jaw Width

  • Mfr # 865M

  • Zoro # G4550242


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
11 13/16 in
Overall Length
19 5/16 in
Throat Depth
4 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865M
Zoro #
G4550242
UPC #
731325749533
Country of Origin
China

Dimensions

Overall Height
11 13/16 in
Overall Length
19 5/16 in
Throat Depth
4 3/16 in
Jaw Width Range
5-1/8 in to 7 in
Jaw Width - Vises
6 1/2 in
Mounting Hole Dia.
11/16 in
Throat Depth Range
3 in to 5 in
Overall Width
11 in
Throat Depth - Vises
4 3/16 in
Pipe Diameter - Minimum
1/4 in
Pipe Diameter - Maximum
4 in
Jaw Face Width
6 1/2 in
Mounting Hole Diameter
7/16 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Enclosed Spindle Keeps Lubricants in and Contaminants Out for Smooth Operation, Large Anvil Work Surface, Large Anvil Work Surface - Accommodates a Wide Range of Striking Needs, Needle Roller Thrust Bearing - Easier to Apply and Release Greater Clamping Force, Precision Machined Slide Bar - Eliminates Movement in the Front Jaw Regardless of Opened Distance
Deep Throat
No
Jaw Material
Iron
Body Casting Tensile Strength
60,000 psi
Base Type - Vises
Swivel
Swivel Angle - Vises
360 Degrees
Number of Mounting Points
4
Material -Vises
Ductile Iron
Max. Opening - Vises
6 in
Product Grouping - Vises
Bench Vises
Jaw Type
Replaceable
Item - Vises
Combination Vise
Pipe Jaw Included
Yes
Number of Lock Down Bolts
2
High Visibility
No
Reversible
No
Pipe Capacity - Vises
1/2 in to 4 in
Duty Rating - Vises
Standard Duty
Jaw Face - Vises
Serrated
Quick-Acting
No
Rotating Angle
360 Degrees
Max. Opening Range
5-1/8 in to 7 in
High-Visibility
No
Jaw Pad Material
Hardened Steel
Body Material
Ductile Iron
Base Swivel Angle
360 Degrees
Base Material
Ductile Iron
Body Tensile Strength
60,000 psi
Number of Mounting Holes
4
Base Tensile Strength
60,000 psi
Spindle Type
Enclosed
Jaw Attachment Type
Replaceable
Jaw Face Type
Serrated
Includes Rotating Head
No
Jaw Opening - Maximum
6 in
Includes Pipe Jaw
Yes
Vise Type
Mechanics Pro Vise

Description

Combination Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 6 1/2 in, Jaw Opening - Maximum 6 in, Throat Depth 4 3/16 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 4 in, Includes Rotating Head No, High Visibility No, Base Material Ductile Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Ductile Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.