Zoro Homepage

Combination Vise, 6" Jaw Width

  • Mfr # C3

  • Zoro # G2140487


product price: $2,937.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
15 11/16 in
Overall Length
27 1/2 in
Throat Depth
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3
Zoro #
G2140487
UPC #
731325762747
Country of Origin
United States

Dimensions

Overall Height
15 11/16 in
Overall Length
27 1/2 in
Throat Depth
6 5/8 in
Overall Width
13 7/16 in
Throat Depth Range
Greater than 5 in
Jaw Width Range
5-1/8 in to 7 in
Throat Depth - Vises
6 5/8 in
Mounting Hole Dia.
11/16 in
Jaw Width - Vises
6 in
Pipe Diameter - Maximum
6 in
Mounting Hole Diameter
5/8 in
Pipe Diameter - Minimum
1/4 in
Jaw Face Width
6 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Large Anvil Designed to Take a Beating While Forming and Shaping Materials, Longer Spindle Nut Ensures Smooth Movement and a Stronger Straight-Line Pull, Precision Slide Bar Eliminates Movement in the Front Jaw Regardless of Opened Distance, Sealed Construction Keeps Lubrication in and Contaminants Out for a Lifetime of Smooth Operation
Quick-Acting
No
Rotating Angle
360 Degrees
Product Grouping - Vises
Bench Vises
High Visibility
No
Pipe Capacity - Vises
1/4 in to 6 in
Swivel Angle - Vises
360 Degrees
Max. Opening Range
Greater than 7 in
Jaw Type
Replaceable
Item - Vises
Combination Vise
Duty Rating - Vises
Heavy Duty
Number of Lock Down Bolts
2
Jaw Face - Vises
Serrated
Max. Opening - Vises
10 in
Material -Vises
Cast Iron
Number of Mounting Points
4
Reversible
No
Deep Throat
No
Pipe Jaw Included
Yes
Base Type - Vises
Swivel
Body Casting Tensile Strength
60,000 psi
Jaw Material
Steel
High-Visibility
No
Jaw Pad Material
Hardened Steel
Jaw Attachment Type
Replaceable
Includes Rotating Head
No
Base Swivel Angle
360 Degrees
Jaw Face Type
Serrated
Number of Mounting Holes
4
Material Process
Cast
Spindle Type
Enclosed
Includes Pipe Jaw
Yes
Base Material
Iron
Body Material
Cast Iron
Jaw Opening - Maximum
10 in
Vise Type
Bench Vise
Base Tensile Strength
60,000 psi
Body Tensile Strength
60,000 psi

Description

Combination Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 6 in, Jaw Opening - Maximum 10 in, Throat Depth 6 5/8 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 6 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Cast Iron

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.