Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Vise, 8" W Jaw, 22" L

  • Mfr # 648UHD

  • Zoro # G6337674


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Standard Duty
Overall Height
11 7/16 in
Overall Length
22 in
Throat Depth
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
648UHD
Zoro #
G6337674
UPC #
731325749571
Country of Origin
China

Dimensions

Overall Height
11 7/16 in
Overall Length
22 in
Throat Depth
4 1/2 in
Mounting Hole Dia.
11/16 in
Jaw Width Range
Greater than 7 in
Jaw Width - Vises
8 in
Throat Depth Range
3 in to 5 in
Throat Depth - Vises
4 1/2 in
Overall Width
11 13/16 in
Jaw Face Width
8 in
Pipe Diameter - Minimum
3/4 in
Pipe Diameter - Maximum
4 in
Mounting Hole Diameter
5/8 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Built-In Pipe Jaws Handle a Range of Pipe Sizes, Large Anvil Work Surface, Large Anvil Work Surface for Forming and Shaping Materials, Powder Coat Paint Resists Scratches and Provides a Tough Durable Surface, Replaceable Hardened Steel Jaws with a Serrated Pattern Ensure Grip and a Long Life
Item - Vises
Combination Vise
High Visibility
No
Reversible
No
Max. Opening - Vises
8 1/4 in
Jaw Material
Steel
Number of Lock Down Bolts
2
Base Type - Vises
Swivel
Rotating Angle
360 Degrees
Max. Opening Range
Greater than 7 in
Duty Rating - Vises
Standard Duty
Pipe Jaw Included
Yes
Deep Throat
No
Jaw Type
Replaceable
Quick-Acting
No
Number of Mounting Points
4
Material -Vises
Ductile Iron
Pipe Capacity - Vises
3/8 in to 4 in
Jaw Face - Vises
Serrated
Swivel Angle - Vises
360 Degrees
Body Casting Tensile Strength
30,000 psi
Product Grouping - Vises
Bench Vises
High-Visibility
No
Base Tensile Strength
60,000 psi
Body Material
Ductile Iron
Includes Pipe Jaw
Yes
Material Process
Cast
Jaw Opening - Maximum
8 1/4 in
Includes Rotating Head
No
Vise Type
Bench Vise
Number of Mounting Holes
4
Jaw Face Type
Serrated
Spindle Type
Enclosed
Body Tensile Strength
30,000 psi
Jaw Pad Material
Hardened Steel
Base Material
Iron
Base Swivel Angle
360 Degrees
Jaw Attachment Type
Replaceable

Description

If you are looking for a bench vise, the Wilton 648UHD Combination Vise is the perfect choice. It has an 8" wide jaw and 22" long frame. With its large anvil surface, this combination vise can handle heavy duty work. The 4 mounting points allow you to attach it securely to your workbench or table top. Its powder coated finish helps protect against rust and corrosion. It also features dual lockdowns that give you two options for securing your material in place during use. This Wilton Combination Vise is the versatile tool that will meet all of your needs when working with metal or other materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.