Zoro Homepage

Combination Vise, Serrated Jaw, 9 7/16" L

  • Mfr # 550P

  • Zoro # G6337744


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Standard Duty
Overall Height
9 7/16 in
Overall Length
20 15/16 in
Throat Depth
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550P
Zoro #
G6337744
UPC #
731325749649
Country of Origin
China

Dimensions

Overall Height
9 7/16 in
Overall Length
20 15/16 in
Throat Depth
2 3/4 in
Mounting Hole Dia.
1/2 in
Jaw Width Range
5-1/8 in to 7 in
Throat Depth Range
Less than 3 in
Throat Depth - Vises
2 3/4 in
Overall Width
9 13/16 in
Jaw Width - Vises
5 1/2 in
Mounting Hole Diameter
7/16 in
Jaw Face Width
5 1/2 in
Pipe Diameter - Maximum
2 1/4 in
Pipe Diameter - Minimum
5/8 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Indexed at 30 Degrees Increments for Quick Set Up, Large Built-In Anvil for Forming and Shaping Materials, V-Jaw Easily Holds Round Stock Vertically
Deep Throat
No
Max. Opening Range
3 in to 5 in
Pipe Capacity - Vises
5/8 in to 2-1/2 in
Max. Opening - Vises
5 in
Jaw Material
Steel
Jaw Face - Vises
Serrated
High Visibility
No
Duty Rating - Vises
Standard Duty
Swivel Angle - Vises
360 Degrees
Reversible
No
Jaw Type
Replaceable
Item - Vises
Combination Vise
Product Grouping - Vises
Bench Vises
Quick-Acting
No
Pipe Jaw Included
Yes
Material -Vises
Ductile Iron
Base Type - Vises
Swivel
Rotating Angle
360 Degrees
Number of Mounting Points
4
Body Casting Tensile Strength
30,000 psi
Number of Lock Down Bolts
2
High-Visibility
No
Includes Rotating Head
Yes
Body Material
Ductile Iron
Spindle Type
Enclosed
Vise Type
Bench Vise
Number of Mounting Holes
4
Jaw Face Type
Serrated
Jaw Pad Material
Hardened Steel
Body Tensile Strength
30,000 psi
Jaw Attachment Type
Replaceable
Material Process
Cast
Jaw Opening - Maximum
5 in
Base Tensile Strength
60,000 psi
Base Swivel Angle
360 Degrees
Includes Pipe Jaw
Yes
Base Material
Iron

Description

Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Enclosed, Jaw Face Width 5 1/2 in, Jaw Opening - Maximum 5 in, Throat Depth 2 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 1/4 in, Includes Rotating Head Yes, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Ductile Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.