Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Vise, Swivel, Heavy Duty

  • Mfr # 1755

  • Zoro # G1226213


product price: $1,121.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
8 5/8 in
Overall Length
15 1/2 in
Throat Depth
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755
Zoro #
G1226213
UPC #
019907632009
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8 5/8 in
Overall Length
15 1/2 in
Throat Depth
4 1/4 in
Throat Depth - Vises
4 1/4 in
Mounting Hole Dia.
35/64 in
Throat Depth Range
3 in to 5 in
Jaw Width - Vises
5 1/2 in
Jaw Width Range
5-1/8 in to 7 in
Overall Width
7 13/16 in
Pipe Diameter - Maximum
3 in
Jaw Face Width
5 1/2 in
Mounting Hole Diameter
5/8 in
Pipe Diameter - Minimum
1/4 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Enclosed Design Keeps Lubrication in and Contaminants Out, Large Anvil Designed to Take a Beating While Forming and Shaping Materials, Longer Spindle Nut Ensures Smooth Movement and a Stronger Straight-Line Pull, Precision Slide Bar Eliminates Movement in the Front Jaw Regardless of Opened Distance, Redesigned Spindle Assembly Improves Overall Product Life and Durability
Rotating Angle
360 Degrees
Jaw Face - Vises
Serrated
Number of Lock Down Bolts
2
Item - Vises
Combination Vise
Body Casting Tensile Strength
60,000 psi
Base Type - Vises
Swivel
Max. Opening - Vises
5 in
Quick-Acting
No
Product Grouping - Vises
Bench Vises
High Visibility
No
Number of Mounting Points
4
Jaw Type
Replaceable
Pipe Capacity - Vises
3/8 in to 3-1/2 in
Pipe Jaw Included
Yes
Reversible
No
Material -Vises
Ductile Iron
Deep Throat
No
Max. Opening Range
3 in to 5 in
Duty Rating - Vises
Heavy Duty
Swivel Angle - Vises
360 Degrees
Jaw Material
Iron
High-Visibility
No
Includes Pipe Jaw
Yes
Includes Rotating Head
No
Body Material
Ductile Iron
Base Tensile Strength
60,000 psi
Jaw Face Type
Serrated
Jaw Attachment Type
Replaceable
Spindle Type
Enclosed
Jaw Pad Material
Hardened Steel
Vise Type
Bench Vise
Body Tensile Strength
60,000 psi
Jaw Opening - Maximum
5 in
Number of Mounting Holes
4
Base Material
Iron
Base Swivel Angle
360 Degrees
Material Process
Cast

Description

Combination Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 5 1/2 in, Jaw Opening - Maximum 5 in, Throat Depth 4 1/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.