Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tradesman Bench Vise, 6-1/2" Jaw Width, 6" Jaw Opening, 4" Throat Depth

  • Mfr # 1765

  • Zoro # G1226119


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
9 5/8 in
Overall Length
17 13/16 in
Throat Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1765
Zoro #
G1226119
UPC #
019907632016
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
9 5/8 in
Overall Length
17 13/16 in
Throat Depth
5 in
Overall Width
7 13/16 in
Throat Depth - Vises
5 in
Jaw Width - Vises
6 1/2 in
Throat Depth Range
3 in to 5 in
Jaw Width Range
5-1/8 in to 7 in
Mounting Hole Dia.
35/64 in
Mounting Hole Diameter
5/8 in
Jaw Face Width
6 1/2 in
Pipe Diameter - Maximum
3 1/2 in
Pipe Diameter - Minimum
1/4 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Enclosed Design Keeps Lubrication in and Contaminants Out, Large Anvil Designed to Take a Beating While Forming and Shaping Materials, Longer Spindle Nut Ensures Smooth Movement and a Stronger Straight-Line Pull, Precision Slide Bar Eliminates Movement in the Front Jaw Regardless of Opened Distance, Redesigned Spindle Assembly Improves Overall Product Life and Durability
Jaw Face - Vises
Serrated
Quick-Acting
No
Max. Opening Range
5-1/8 in to 7 in
Material -Vises
Ductile Iron
Swivel Angle - Vises
360 Degrees
Max. Opening - Vises
6 in
Duty Rating - Vises
Heavy Duty
Deep Throat
No
Base Type - Vises
Swivel
Body Casting Tensile Strength
60,000 psi
Rotating Angle
360 Degrees
Pipe Capacity - Vises
3/8 in to 4 in
High Visibility
No
Reversible
No
Number of Lock Down Bolts
2
Item - Vises
Combination Vise
Jaw Type
Replaceable
Number of Mounting Points
4
Pipe Jaw Included
Yes
Product Grouping - Vises
Bench Vises
Jaw Material
Iron
High-Visibility
No
Jaw Pad Material
Hardened Steel
Base Material
Iron
Vise Type
Bench Vise
Includes Pipe Jaw
Yes
Material Process
Cast
Base Tensile Strength
60,000 psi
Jaw Face Type
Serrated
Spindle Type
Enclosed
Jaw Attachment Type
Replaceable
Base Swivel Angle
360 Degrees
Number of Mounting Holes
4
Body Tensile Strength
60,000 psi
Body Material
Ductile Iron
Jaw Opening - Maximum
6 in
Includes Rotating Head
No

Description

The Tradesman round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut the Tradesman round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Tradesman vise is equipped with main jaws, pipe jaws and a machined anvil work surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.