Zoro Homepage

Combination Vise, Swivel, Iron

  • Mfr # 656UHD

  • Zoro # G7447089


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Standard Duty
Overall Height
8 11/16 in
Overall Length
16 1/8 in
Throat Depth
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656UHD
Zoro #
G7447089
UPC #
731325749564
Country of Origin
China

Dimensions

Overall Height
8 11/16 in
Overall Length
16 1/8 in
Throat Depth
4 1/4 in
Mounting Hole Dia.
11/16 in
Throat Depth - Vises
4 1/4 in
Throat Depth Range
3 in to 5 in
Overall Width
8 11/16 in
Jaw Width Range
5-1/8 in to 7 in
Jaw Width - Vises
6 1/2 in
Mounting Hole Diameter
7/16 in
Jaw Face Width
6 1/2 in
Pipe Diameter - Minimum
1/4 in
Pipe Diameter - Maximum
3 1/2 in
Anvil Length
4 19/64 in
Anvil Width
3 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Built-In Pipe Jaws Handle a Range of Pipe Sizes, Large Anvil Work Surface, Large Anvil Work Surface for Forming and Shaping Materials, Powder Coat Paint Resists Scratches and Provides a Tough Durable Surface, Replaceable Hardened Steel Jaws with a Serrated Pattern Ensure Grip and a Long Life
Product Grouping - Vises
Bench Vises
Reversible
No
Material -Vises
Ductile Iron
Base Type - Vises
Swivel
Deep Throat
No
Quick-Acting
No
Item - Vises
Combination Vise
Rotating Angle
360 Degrees
Jaw Material
Steel
Swivel Angle - Vises
360 Degrees
Pipe Jaw Included
Yes
Jaw Type
Replaceable
Pipe Capacity - Vises
1/4 in to 3-1/2 in
Max. Opening - Vises
6 in
Body Casting Tensile Strength
30,000 psi
Jaw Face - Vises
Serrated
Max. Opening Range
5-1/8 in to 7 in
High Visibility
No
Number of Mounting Points
4
Duty Rating - Vises
Standard Duty
Number of Lock Down Bolts
2
High-Visibility
No
Jaw Pad Material
Hardened Steel
Base Tensile Strength
60,000 psi
Includes Pipe Jaw
Yes
Spindle Type
Covered
Body Material
Iron
Number of Mounting Holes
4
Jaw Opening - Maximum
6 in
Base Swivel Angle
360 Degrees
Includes Rotating Head
No
Material Process
Cast
Base Material
Ductile Iron
Body Tensile Strength
30,000 psi
Jaw Face Type
Serrated
Jaw Attachment Type
Replaceable
Vise Type
Bench Vise
Base Mount Type
Bolt-Down

Description

Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Covered, Jaw Face Width 6 1/2 in, Jaw Opening - Maximum 6 in, Throat Depth 4 1/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 1/2 in, Includes Rotating Head No, High Visibility No, Anvil Length 4 19/64 in, Anvil Width 3 in, Base Material Ductile Iron, Base Mount Type Bolt-Down, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.