Zoro Homepage

Combination Vise, Swivel, Iron

  • Mfr # 675U

  • Zoro # G7443841


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Standard Duty
Overall Height
7 1/2 in
Overall Length
13 13/16 in
Throat Depth
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675U
Zoro #
G7443841
UPC #
731325749595
Country of Origin
China

Dimensions

Overall Height
7 1/2 in
Overall Length
13 13/16 in
Throat Depth
3 1/4 in
Jaw Width - Vises
5 1/2 in
Jaw Width Range
5-1/8 in to 7 in
Throat Depth Range
3 in to 5 in
Overall Width
7 15/16 in
Mounting Hole Dia.
11/16 in
Throat Depth - Vises
3 1/4 in
Mounting Hole Diameter
7/16 in
Pipe Diameter - Maximum
2 in
Pipe Diameter - Minimum
1/4 in
Jaw Face Width
5 1/2 in
Anvil Width
2 35/64 in
Anvil Length
3 in

Description

Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Covered, Jaw Face Width 5 1/2 in, Jaw Opening - Maximum 5 in, Throat Depth 3 1/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 in, Includes Rotating Head No, High Visibility No, Anvil Length 3 in, Anvil Width 2 35/64 in, Base Material Ductile Iron, Base Mount Type Bolt-Down, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.