Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Vise, Swivel, Iron

  • Mfr # 676U

  • Zoro # G6337710


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Standard Duty
Overall Height
10 3/16 in
Overall Length
18 1/8 in
Throat Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676U
Zoro #
G6337710
UPC #
731325749601
Country of Origin
China

Dimensions

Overall Height
10 3/16 in
Overall Length
18 1/8 in
Throat Depth
4 in
Jaw Width Range
5-1/8 in to 7 in
Jaw Width - Vises
6 1/2 in
Mounting Hole Dia.
1/2 in
Throat Depth Range
3 in to 5 in
Overall Width
9 7/16 in
Throat Depth - Vises
4 in
Pipe Diameter - Minimum
1/4 in
Pipe Diameter - Maximum
2 in
Jaw Face Width
6 1/2 in
Mounting Hole Diameter
7/16 in
Anvil Length
3 1/2 in
Anvil Width
3 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Built-In Pipe Jaws Handle a Range of Pipe Sizes, Large Anvil Work Surface, Large Anvil Work Surface for Forming and Shaping Materials, Powder Coat Paint Resists Scratches and Provides a Tough Durable Surface, Replaceable Hardened Steel Jaws with a Serrated Pattern Ensure Grip and a Long Life
Body Casting Tensile Strength
30,000 psi
Jaw Face - Vises
Serrated
Max. Opening Range
5-1/8 in to 7 in
Base Type - Vises
Swivel
Jaw Material
Steel
Duty Rating - Vises
Standard Duty
Max. Opening - Vises
6 in
Pipe Capacity - Vises
1/4 in to 2 in
Reversible
No
Rotating Angle
360 Degrees
High Visibility
No
Item - Vises
Combination Vise
Deep Throat
No
Pipe Jaw Included
Yes
Quick-Acting
No
Swivel Angle - Vises
360 Degrees
Number of Lock Down Bolts
2
Jaw Type
Replaceable
Product Grouping - Vises
Bench Vises
Material -Vises
Ductile Iron
Number of Mounting Points
4
High-Visibility
No
Base Swivel Angle
360 Degrees
Number of Mounting Holes
4
Jaw Opening - Maximum
6 in
Material Process
Cast
Body Tensile Strength
30,000 psi
Jaw Pad Material
Hardened Steel
Base Tensile Strength
60,000 psi
Base Material
Ductile Iron
Includes Pipe Jaw
Yes
Spindle Type
Covered
Vise Type
Bench Vise
Jaw Attachment Type
Replaceable
Body Material
Iron
Includes Rotating Head
No
Jaw Face Type
Serrated
Base Mount Type
Bolt-Down

Description

Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Covered, Jaw Face Width 6 1/2 in, Jaw Opening - Maximum 6 in, Throat Depth 4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 in, Includes Rotating Head No, High Visibility No, Anvil Length 3 1/2 in, Anvil Width 3 in, Base Material Ductile Iron, Base Mount Type Bolt-Down, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.