Compact Lever Hoist 10FT Chain 0.25 Ton
Mfr # JLH-25-10
Zoro # G3259789
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
500 lb.
Hoist Lift
10 ft
Chain Length
8.07 in
Hoist Overload Protection
No
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLH-25-10
Zoro #
G3259789
UPC #
731325175523
Country of Origin
China
Dimensions
Chain Length
8.07 in
Details
Item
Compact Lever Hoist 10FT Chain 0.25 Ton
Load Capacity
500 lb.
Hoist Lift
10 ft
Hoist Overload Protection
No
Material
Steel
Overload Protection Included
No
Description
Compact Lever Hoist 10FT Chain 0.25 Ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.