
Compact Lever Hoist - 10FT Chain 0.5 Ton
Mfr # JLH-50-10
Zoro # G5220330
product price: $378.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Load Capacity
1000 lb.
Hoist Lift
10 ft
Chain Length
9.25 in
Hoist Overload Protection
No
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLH-50-10
Zoro #
G5220330
UPC #
731325176773
Country of Origin
China
Dimensions
Chain Length
9.25 in
Details
Item
Compact Lever Hoist - 10FT Chain 0.5 Ton
Load Capacity
1000 lb.
Hoist Lift
10 ft
Hoist Overload Protection
No
Material
Steel
Overload Protection Included
No
Description
Compact Lever Hoist - 10FT Chain 0.5 Ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.